Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7285-1-PK

  • Mfr # 7285-1-PK

  • Zoro # G502140324


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7285-1-PK
Zoro #
G502140324
UPC #
888434579794
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Tower Water
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Humidity Resistant
No
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Water Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
ISO 14726
No
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Tower Water
Finish
Glossy
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.