Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7285-4-PK

  • Mfr # 7285-4-PK

  • Zoro # G902140146


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7285-4-PK
Zoro #
G902140146
UPC #
888434577974
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Tower Water
Printed Language
English
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Tower Water
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Glow In The Dark
No
Water Resistant
Yes
Legend Text Color
White
Abrasion Resistant
Yes
Chemical Resistant
Yes
ISO 14726
No
Number of Pipe Markers
4
Adhesive Style
Permanent
Minimum Pipe O.D.
3/4 in
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Weather Resistant
Yes
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.