Pipe Marker, Tower Water Return, PK5

  • Mfr # 7286-1HV-PK

  • Zoro # G202594359


product price:  $24.99
/pk 5, $5.00/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7286-1HV-PK
Zoro #
G202594359
UPC #
888434580974
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Pipe Marker Package Type
Card
Minimum Pipe O.D.
8 in
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Water Resistant
Yes
Adhesive Style
Permanent
Humidity Resistant
No
Printed Language
English
UV Resistant
No
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Number of Pipe Markers
1
Pipe Marker Legend
Tower Water Return
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
8 in and Larger
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.