Pipe Marker, PK5, 7286-3C-PK

  • Mfr # 7286-3C-PK

  • Zoro # G602140910


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7286-3C-PK
Zoro #
G602140910
UPC #
888434582510
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Number of Pipe Markers
3
Minimum Pipe O.D.
1/4 in
ANSI/ASME A13.1
Yes
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Pipe Marker Legend
Tower Water Return
Maximum Pipe O.D.
3/4 in
Weather Resistant
Yes
Glow In The Dark
No
NFPA 99, CGA C-9
No
Legend Text Color
White
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
ISO 14726
No
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tower Water Return, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.