Zoro Homepage

Pipe Marker, PK5, 7289-1HV-PK

  • Mfr # 7289-1HV-PK

  • Zoro # G602140873


product price: $20.25
/pk 5, $4.05/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7289-1HV-PK
Zoro #
G602140873
UPC #
888434580851
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Finish
Glossy
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Pipe Marker Material
Plastic
Weather Resistant
Yes
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Treated Water
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Adhesive Style
Permanent
Water Resistant
Yes
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Treated Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.