Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7289-3C-PK

  • Mfr # 7289-3C-PK

  • Zoro # G902140450


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7289-3C-PK
Zoro #
G902140450
UPC #
888434578551
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Adhesive Material
Acrylic
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Treated Water
Minimum Pipe O.D.
1/4 in
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Number of Pipe Markers
3
Adhesive Style
Permanent
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
3/4 in
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Legend Text Color
White
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Treated Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.