Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7303-3C-PK

  • Mfr # 7303-3C-PK

  • Zoro # G502140393


product price: $11.35
/pk 5, $2.27/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7303-3C-PK
Zoro #
G502140393
UPC #
888434579374
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Finish
Glossy
Adhesive Style
Permanent
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Water
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Maximum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
ISO 14726
No
Number of Pipe Markers
3
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Water Resistant
Yes
Weather Resistant
Yes
Minimum Pipe O.D.
1/4 in
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Water, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.