Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7331-4-PK

  • Mfr # 7331-4-PK

  • Zoro # G402140806


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7331-4-PK
Zoro #
G402140806
UPC #
888434581032
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
ISO 14726
No
Pipe Marker Legend
Boiler Blow Down
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
4
Water Resistant
Yes
NFPA 99, CGA C-9
No
Finish
Glossy
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
3/4 in
Humidity Resistant
No
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Adhesive Style
Permanent
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Blow Down, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.