Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5

  • Mfr # 7332-1-PK

  • Zoro # G102594398


product price: $11.89
/pk 5, $2.38/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7332-1-PK
Zoro #
G102594398
UPC #
888434580745
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
2 1/2 in
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
ISO 14726
No
Abrasion Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive Material
Acrylic
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Pipe Marker Legend
Boiler Feed Water
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Chemical Resistant
Yes
Printed Language
English
Pipe Marker Package Type
Card
Weather Resistant
Yes
UV Resistant
No
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color White, Character Height 2 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.