Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7332-3C-PK

  • Mfr # 7332-3C-PK

  • Zoro # G902140344


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7332-3C-PK
Zoro #
G902140344
UPC #
888434579459
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Printed Language
English
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
1/4 in
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Pipe Marker Legend
Boiler Feed Water
Chemical Resistant
Yes
Weather Resistant
Yes
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
3
Maximum Pipe O.D.
3/4 in
Adhesive Style
Permanent
Finish
Glossy
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Boiler Feed Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.