Pipe Marker, PK5, 7345-1HV-PK
Mfr # 7345-1HV-PK
Zoro # G602141191
product price: $28.55
/pk 5, $5.71/eaKey Features
Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7345-1HV-PK
Zoro #
G602141191
UPC #
888434576045
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Solution, Legend Text Color Black, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.