Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7347-1-PK

  • Mfr # 7347-1-PK

  • Zoro # G002141319


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7347-1-PK
Zoro #
G002141319
UPC #
888434576601
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Printed Language
English
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Pipe Marker Package Type
Card
Minimum Pipe O.D.
2 1/2 in
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Finish
Glossy
Number of Pipe Markers
1
Adhesive Style
Permanent
Abrasion Resistant
Yes
Pipe Marker Legend
Condensate
Humidity Resistant
No
Legend Text Color
White
Weather Resistant
Yes
ISO 14726
No
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
7 7/8 in
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color White, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.