Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7347-3C-PK

  • Mfr # 7347-3C-PK

  • Zoro # G802141502


product price: $10.29
/pk 5, $2.06/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7347-3C-PK
Zoro #
G802141502
UPC #
888434576991
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
1/4 in
ISO 14726
No
Pipe Marker Material
Vinyl
Pipe Marker Legend
Condensate Pump Discharge
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Protective Coating
No Protective Coating
Number of Pipe Markers
3
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
3/4 in
Legend Text Color
White
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Weather Resistant
Yes
Humidity Resistant
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Pump Discharge, Legend Text Color White, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.