Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7348-1HV-PK

  • Mfr # 7348-1HV-PK

  • Zoro # G702141367


product price: $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7348-1HV-PK
Zoro #
G702141367
UPC #
888434576458
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Legend Text Color
White
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
Abrasion Resistant
Yes
ISO 14726
No
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Pipe Marker Legend
Condensate
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Humidity Resistant
No
Water Resistant
Yes
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color White, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.