Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7348-3C-PK

  • Mfr # 7348-3C-PK

  • Zoro # G102141493


product price: $11.69
/pk 5, $2.34/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7348-3C-PK
Zoro #
G102141493
UPC #
888434577240
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Number of Pipe Markers
3
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
1/4 in
Finish
Glossy
Adhesive Style
Permanent
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Glow In The Dark
No
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Maximum Pipe O.D.
3/4 in
Legend Text Color
White
Chemical Resistant
Yes
Humidity Resistant
No
Abrasion Resistant
Yes
Weather Resistant
Yes
Pipe Marker Legend
Condensate
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate, Legend Text Color White, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.