Pipe Marker, Condensate Return, PK5

  • Mfr # 7349-4-PK

  • Zoro # G002594368


product price:  $11.45
/pk 5, $2.29/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7349-4-PK
Zoro #
G002594368
UPC #
888434576984
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend Text Color
White
UV Resistant
No
Pipe Marker Material
Vinyl
Humidity Resistant
No
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
Minimum Pipe O.D.
3/4 in
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Printed Language
English
Chemical Resistant
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Weather Resistant
Yes
Pipe Marker Package Type
Card
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Condensate Return
NFPA 99, CGA C-9
No
Number of Pipe Markers
4
ISO 14726
No
ANSI/ASME A13.1
Yes
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Condensate Return, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.