Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7350-3C-PK

  • Mfr # 7350-3C-PK

  • Zoro # G802594384


product price: $12.65
/pk 5, $2.53/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7350-3C-PK
Zoro #
G802594384
UPC #
888434581360
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Abrasion Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Style
Permanent
Chemical Resistant
Yes
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Water Resistant
Yes
Adhesive Material
Acrylic
Glow In The Dark
No
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
3
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Pipe Marker Legend
Domestic Hot Water
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
3/4 in
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
1/4 in
Printed Language
English
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.