Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7359-1-PK

  • Mfr # 7359-1-PK

  • Zoro # G402141285


product price: $11.25
/pk 5, $2.25/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7359-1-PK
Zoro #
G402141285
UPC #
888434575994
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Minimum Pipe O.D.
2 1/2 in
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Gasoline
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Water Resistant
Yes
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Weather Resistant
Yes
ISO 14726
No
Abrasion Resistant
Yes
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
7 7/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gasoline, Legend Text Color White, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.