Pipe Marker, PK5, 7369-4-PK

  • Mfr # 7369-4-PK

  • Zoro # G602141290


product price:  $11.89
/pk 5, $2.38/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7369-4-PK
Zoro #
G602141290
UPC #
888434576564
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Adhesive Material
Acrylic
Number of Pipe Markers
4
Pipe Marker Material
Vinyl
Legend Text Color
White
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
High Pressure Steam
Humidity Resistant
No
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Finish
Glossy
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Package Type
Card
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Chemical Resistant
Yes
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Steam, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.