Pipe Marker, High Pressure Water, PK5

  • Mfr # 7370-4-PK

  • Zoro # G802594537


product price:  $11.45
/pk 5, $2.29/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7370-4-PK
Zoro #
G802594537
UPC #
888434581162
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Weather Resistant
Yes
Protective Coating
No Protective Coating
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
4
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Printed Language
English
UV Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Adhesive Material
Acrylic
Pipe Marker Legend
High Pressure Water
Finish
Glossy
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 to 2 3/8 in
ANSI/ASME A13.1
Yes
Water Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.