Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7371-1-PK

  • Mfr # 7371-1-PK

  • Zoro # G902140689


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7371-1-PK
Zoro #
G902140689
UPC #
888434581438
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Adhesive Style
Permanent
Number of Pipe Markers
1
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Pipe Marker Legend
High Temperature Hot Water
Pipe Marker Package Type
Card
ISO 14726
No
Finish
Glossy
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Legend Text Color
White
Weather Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Temperature Hot Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.