Zoro Homepage

Pipe Marker, PK5, 7371-1HV-PK

  • Mfr # 7371-1HV-PK

  • Zoro # G302140425


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7371-1HV-PK
Zoro #
G302140425
UPC #
888434578780
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
Yes
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Glow In The Dark
No
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Protective Coating
No Protective Coating
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Humidity Resistant
No
Chemical Resistant
Yes
ISO 14726
No
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Pipe Marker Legend
High Temperature Hot Water
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Temperature Hot Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.