Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7371-4-PK

  • Mfr # 7371-4-PK

  • Zoro # G202140358


product price: $10.65
/pk 5, $2.13/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7371-4-PK
Zoro #
G202140358
UPC #
888434579787
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Glow In The Dark
No
Number of Pipe Markers
4
Protective Coating
No Protective Coating
Legend Text Color
White
Water Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
High Temperature Hot Water
Maximum Pipe O.D.
2 3/8 in
Weather Resistant
Yes
NFPA 99, CGA C-9
No
ISO 14726
No
Finish
Glossy
Adhesive Style
Permanent
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Temperature Hot Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.