Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7376-1HV-PK

  • Mfr # 7376-1HV-PK

  • Zoro # G302141071


product price: $20.79
/pk 5, $4.16/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7376-1HV-PK
Zoro #
G302141071
UPC #
888434582718
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Chemical Resistant
Yes
Adhesive Material
Acrylic
ISO 14726
No
Pipe Marker Legend
Hot Water Return
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Legend Text Color
White
NFPA 99, CGA C-9
No
Glow In The Dark
No
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Humidity Resistant
No
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hot Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.