Zoro Homepage

Pipe Marker, PK5, 7386-3C-PK

  • Mfr # 7386-3C-PK

  • Zoro # G402141353


product price: $11.15
/pk 5, $2.23/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7386-3C-PK
Zoro #
G402141353
UPC #
888434576663
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Finish
Glossy
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Low Pressure Condensate
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
3
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Minimum Pipe O.D.
1/4 in
Adhesive Material
Acrylic
Glow In The Dark
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Legend Text Color
White
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Condensate, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.