Pipe Marker, PK5, 7390-1HV-PK

  • Mfr # 7390-1HV-PK

  • Zoro # G002140244


product price:  $21.99
/pk 5, $4.40/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7390-1HV-PK
Zoro #
G002140244
UPC #
888434577561
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
ISO 14726
No
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Number of Pipe Markers
1
Water Resistant
Yes
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Pipe Marker Legend
Low Pressure Steam
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Finish
Glossy
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.