Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7393-1-PK

  • Mfr # 7393-1-PK

  • Zoro # G802141373


product price: $11.45
/pk 5, $2.29/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7393-1-PK
Zoro #
G802141373
UPC #
888434576656
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
2 1/2 to 7 7/8 in
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Finish
Glossy
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
ISO 14726
No
Glow In The Dark
No
Pipe Marker Legend
Medium Pressure Steam
Legend Text Color
White
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medium Pressure Steam, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.