Zoro Homepage

Pipe Marker, PK5, 7413-1HV-PK

  • Mfr # 7413-1HV-PK

  • Zoro # G502141505


product price: $20.19
/pk 5, $4.04/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7413-1HV-PK
Zoro #
G502141505
UPC #
888434577219
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Number of Pipe Markers
1
Adhesive Style
Permanent
Weather Resistant
Yes
Adhesive Material
Acrylic
Water Resistant
Yes
ISO 14726
No
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Legend Text Color
White
Glow In The Dark
No
Finish
Glossy
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Pipe Marker Legend
Steam Return
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.