Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7413-3C-PK

  • Mfr # 7413-3C-PK

  • Zoro # G202141508


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7413-3C-PK
Zoro #
G202141508
UPC #
888434577288
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
ISO 14726
No
Finish
Glossy
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Legend Text Color
White
Number of Pipe Markers
3
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Maximum Pipe O.D.
3/4 in
Minimum Pipe O.D.
1/4 in
Weather Resistant
Yes
Pipe Marker Legend
Steam Return
Water Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.