Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7413-4-PK

  • Mfr # 7413-4-PK

  • Zoro # G802140246


product price: $10.95
/pk 5, $2.19/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7413-4-PK
Zoro #
G802140246
UPC #
888434577516
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Steam Return
Legend Text Color
White
Maximum Pipe O.D.
2 3/8 in
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Number of Pipe Markers
4
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Finish
Glossy
ISO 14726
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Water Resistant
Yes
Pipe Marker Package Type
Card
Minimum Pipe O.D.
3/4 in
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Steam Return, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.