Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 7420-1-PK

  • Mfr # 7420-1-PK

  • Zoro # G902140221


product price: $10.95
/pk 5, $2.19/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7420-1-PK
Zoro #
G902140221
UPC #
888434578193
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Weather Resistant
Yes
Glow In The Dark
No
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Humidity Resistant
No
Pipe Marker Legend
Tempered Water
Chemical Resistant
Yes
Finish
Glossy
Abrasion Resistant
Yes
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
7 7/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Adhesive Style
Permanent
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Tempered Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.