Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 83460-PK

  • Mfr # 83460-PK

  • Zoro # G802140864


product price: $11.29
/pk 5, $2.26/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83460-PK
Zoro #
G802140864
UPC #
888434581117
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Printed Language
Spanish
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
Weather Resistant
Yes
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Number of Pipe Markers
4
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Legend Text Color
White
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Finish
Glossy
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Pipe Marker Legend
Agua De Refrigeracion
Minimum Pipe O.D.
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Agua De Refrigeracion, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.