Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 83484-PK

  • Mfr # 83484-PK

  • Zoro # G702140520


product price: $28.59
/pk 5, $5.72/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83484-PK
Zoro #
G702140520
UPC #
888434580226
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
Printed Language
Spanish
UV Resistant
No
Fits Pipe O.D.
8 in and Larger
ISO 14726
No
Legend Text Color
White
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Number of Pipe Markers
1
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Pipe Marker Legend
Agua De Refrigeracion
Minimum Pipe O.D.
8 in
Weather Resistant
Yes
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Agua De Refrigeracion, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.