This item is Discontinued.

Brady Pipe Marker, PK5, 8787-1HV-PK 8787-1HV-PK

Pipe Marker, PK5, 8787-1HV-PK (Discontinued)

  • Mfr # 8787-1HV-PK
  • Zoro # G902141266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8787-1HV-PK
Zoro #
G902141266
UPC #
888434576243
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Green Liquor
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Pipe Marker Legend
Green Liquor
Legend Text Color
Black
Glow In The Dark
No
Humidity Resistant
No
Water Resistant
Yes
Adhesive Material
Acrylic
Finish
Glossy
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Weather Resistant
Yes
Chemical Resistant
Yes
ISO 14726
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Green Liquor, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.