Pipe Marker, PK5, 8799-4-PK

  • Mfr # 8799-4-PK

  • Zoro # G202141287


product price:  $10.65
/pk 5, $2.13/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8799-4-PK
Zoro #
G202141287
UPC #
888434576649
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Printed Language
English
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Legend Text Color
Black
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 3/8 in
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Pumped Condensate
Adhesive Material
Acrylic
Minimum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
Number of Pipe Markers
4
Finish
Glossy
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Abrasion Resistant
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Pumped Condensate, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.