Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, PK5, 8802-1HV-PK

  • Mfr # 8802-1HV-PK

  • Zoro # G002140909


product price: $27.95
/pk 5, $5.59/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8802-1HV-PK
Zoro #
G002140909
UPC #
888434582336
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Printed Language
English
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
ISO 14726
No
Minimum Pipe O.D.
8 in
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Reheat Water Return
Chemical Resistant
Yes
Water Resistant
Yes
Number of Pipe Markers
1
Legend Text Color
Black
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Reheat Water Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.