Pipe Marker, PK5, 8802-3C-PK

  • Mfr # 8802-3C-PK

  • Zoro # G502140713


product price:  $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8802-3C-PK
Zoro #
G502140713
UPC #
888434581766
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Maximum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
Number of Pipe Markers
3
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Pipe Marker Legend
Reheat Water Return
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Minimum Pipe O.D.
1/4 in
ANSI/ASME A13.1
Yes
Legend Text Color
Black
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Abrasion Resistant
Yes
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Reheat Water Return, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.