Zoro Homepage

Pipe Marker, Plant Air, 1 In.H

  • Mfr # 20455

  • Zoro # G4907542


product price: $21.15
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20455
Zoro #
G4907542
UPC #
754473204556
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Plant Air
Material
Plastic
Legend Color
Yellow
Operating Temp. Range
50 Degrees F
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
P to S
Pipe Marker Subject Matter
Air & Ducts
Markers per Card
25
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Average Outdoor Durability
2 yr
Weather Resistant
No
Printed Language
English
ISO 14726
No
Pipe Marker Material
Coiled Plastic
UV Resistant
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Legend Text Color
Yellow
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
Pipe Marker Package Type
Roll
Water Resistant
No
Number of Pipe Markers
25
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
212 Degrees F
Minimum Pipe O.D.
1 1/2 in
Maximum Pipe O.D.
2 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Plant Air
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Humidity Resistant
No
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color Yellow, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.