Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Plant Air, 2 In.H

  • Mfr # 73916

  • Zoro # G5439691


product price: $35.69
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73916
Zoro #
G5439691
UPC #
754473739164
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Plant Air
Material
Plastic
Legend Color
Yellow
Fits Pipe O.D.
2 1/2 to 6 in
Language
English
Markers per Card
25
Legend Alpha Range
P to S
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Air & Ducts
Average Outdoor Durability
2 yr
ISO 14726
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Maximum Pipe O.D.
6 in
Glow In The Dark
No
Humidity Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
No
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
212 Degrees F
Minimum Pipe O.D.
2 1/2 in
ANSI/ASME A13.1
Yes
Printed Language
English
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Pipe Marker Legend
Plant Air
Number of Pipe Markers
25
Legend Text Color
Yellow
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color Yellow, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.