Pipe Marker, Plant Air, Wht Leg., 1inHx8inW

  • Mfr # 109562

  • Zoro # G9394393


product price: $20.69
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109562
Zoro #
G9394393
UPC #
754473677985
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Roll Length
1 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Plant Air
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
P to S
Number of Markers
0
Fits Pipe O.D.
1 1/2 to 2 in
Language
English
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
-0.4 Degrees F
Self-Adhesive
Yes
Markers per Card
65
Pipe Marker Subject Matter
Air & Ducts
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
2 in
Adhesive Style
Permanent
Pipe Marker Material
Plastic
ISO 14726
No
Pipe Marker Package Type
Roll
Protective Coating
No Protective Coating
Weather Resistant
No
NFPA 99, CGA C-9
No
Number of Pipe Markers
25
Pipe Marker Legend
Plant Air
Glow In The Dark
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
212 Degrees F
Legend Text Color
White
Minimum Pipe O.D.
1 1/2 in
UV Resistant
No
ANSI/ASME A13.1
Yes
Water Resistant
No
Humidity Resistant
No
Adhesive Material
Acrylic
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.