Zoro Homepage

Pipe Marker, Plant Air, Yel, 3/4 to1-3/8 In

  • Mfr # 4108-A

  • Zoro # G0101455


product price: $4.89
/ea

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4108-A
Zoro #
G0101455
UPC #
754473479213
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Character Height
1/2 in
Length
13/16 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Plant Air
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Markers per Card
1
Marker Attachment Style
Snap-On
Pipe Marker Subject Matter
Air & Ducts
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
3/4 to 1 3/8 in
Language
English
Average Outdoor Durability
5 to 8 yr
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Glow In The Dark
No
ISO 14726
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
UV Resistant
No
Pipe Marker Material
Plastic
Pipe Marker Legend
Plant Air
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
1 3/8 in
Maximum Service Temperature
140 Degrees F
Legend Text Color
Black
Pipe Marker Mounting Style
Snap-On Pipe Marker
Humidity Resistant
No
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
1
Pipe Marker Package Type
Each
Printed Language
English
ANSI/ASME A13.1
Yes
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.