Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, Plant Air, Yellow, 10 to 15 In 4108-H

Pipe Marker, Plant Air, Yellow, 10 to 15 In (Discontinued)

  • Mfr # 4108-H
  • Zoro # G0111404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4108-H
Zoro #
G0111404
UPC #
754473448585
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Plant Air
Material
Plastic
Legend Color
Black
Markers per Card
1
Language
English
Pipe Marker Subject Matter
Air & Ducts
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
10 to 15 in
Marker Attachment Style
Strap-On
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Plant Air
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Water Resistant
No
UV Resistant
No
Protective Coating
No Protective Coating
Printed Language
English
Pipe Marker Package Type
Each
Number of Pipe Markers
1
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Weather Resistant
No
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
15 in
Minimum Pipe O.D.
10 in

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.