Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Plant Air, Yellow, 15588

  • Mfr # 15588

  • Zoro # G5438702


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15588
Zoro #
G5438702
UPC #
754473155889
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Plant Air
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Pipe Marker Subject Matter
Air & Ducts
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
P to S
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
Legend Text Color
Black
Pipe Marker Material
Vinyl
Printed Language
English
Number of Pipe Markers
30
Adhesive Material
Acrylic
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Plant Air
Water Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Weather Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Continuous
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
6 in
Adhesive Style
Permanent
UV Resistant
No
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.