Zoro Homepage
This item is Discontinued.
Brady Pipe Marker, Plant Air, Yellow, 4 to 6 In 4108-D

Pipe Marker, Plant Air, Yellow, 4 to 6 In (Discontinued)

  • Mfr # 4108-D
  • Zoro # G0105725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4108-D
Zoro #
G0105725
UPC #
754473479244
Country of Origin
Unknown

Dimensions

Height
2-13/16"
Width
2-13/16"
Length
2-13/16"
Character Height
1-1/4"

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Air & Ducts
Legend
Plant Air
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
4 in to 6 in
Marker Attachment Style
Snap-On
Material
Plastic
Flow Direction Arrow
Right
Language
English
Standards
ANSI A13.1-2007
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Legend Alpha Range
P to S

Description

Pipe Marker, Character Height 1-1/4 In., Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.