Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Plant Air, Yellow, 41471

  • Mfr # 41471

  • Zoro # G5438693


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Width
8 in
Thickness
0.004 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41471
Zoro #
G5438693
UPC #
754473414719
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.004 in
Height
8 in
Roll Length
360 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Plant Air
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Operating Temp. Range
-0.4 Degrees F
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 in and Smaller
Legend Alpha Range
P to S
Pipe Marker Subject Matter
Air & Ducts
Language
English
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Maximum Pipe O.D.
2 in
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Glow In The Dark
No
Adhesive Material
Acrylic
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
ISO 14726
No
Legend Text Color
Black
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Printed Language
English
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Plant Air
Number of Pipe Markers
30
Weather Resistant
Yes
Humidity Resistant
No
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Plant Air, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.