Pipe Marker, Plant Water, 1-1/2to2-3/8 In, 5739-I

  • Mfr # 5739-I

  • Zoro # G3038780


product price: $8.89
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5739-I
Zoro #
G3038780
UPC #
754473572655
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Length
8 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Plant Water
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Operating Temp. Range
41 Degrees F
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Legend Alpha Range
P to S
Flow Direction Arrow
Right
Self-Adhesive
No
Marker Attachment Style
Wrap Around
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
Plant Water
Maximum Service Temperature
248 Degrees F
Printed Language
English
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
ISO 14726
No
UV Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut
Water Resistant
Yes
NFPA 99, CGA C-9
No
Legend Text Color
White
Weather Resistant
Yes
Chemical Resistant
Yes
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 3/8 in
Humidity Resistant
No
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Minimum Pipe O.D.
1 1/2 in
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Wrap-Around Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Plant Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.