Zoro Homepage

Pipe Marker, Polyester Over Laminate, 5632-HPHV

  • Mfr # 5632-HPHV

  • Zoro # G5665003


product price: $44.15
/ea

Key Features

Width
24 in
Thickness
0.005 in
Standards
ANSI A13.1-2007
Background Color
Blue
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5632-HPHV
Zoro #
G5665003
UPC #
754473563332
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Asbestos Free Insulation, Legend Text Color White, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.