Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Polyester Over Laminate, 5698-HPHV

  • Mfr # 5698-HPHV

  • Zoro # G5569094


product price: $40.35
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5698-HPHV
Zoro #
G5569094
UPC #
754473597016
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
24 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Gas
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Gases
Language
English
Self-Adhesive
Yes
Marker Attachment Style
Fiberglass Carrier
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Glow In The Dark
No
Printed Language
English
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
UV Resistant
No
Number of Pipe Markers
1
Humidity Resistant
No
Pipe Marker Material
Plastic
Minimum Pipe O.D.
8 in
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Water Resistant
No
Weather Resistant
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Service Temperature
230 Degrees F
Pipe Marker Legend
Gas
ANSI/ASME A13.1
Yes
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Gas, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.