Zoro Homepage

Pipe Marker, Polyester Over Laminate, 5710-HPHV

  • Mfr # 5710-HPHV

  • Zoro # G5558061


product price: $47.99
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5710-HPHV
Zoro #
G5558061
UPC #
754473597139
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
24 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Hydraulic Fluid
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
8 in and Larger
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Self-Adhesive
Yes
Flow Direction Arrow
Left
Marker Attachment Style
Fiberglass Carrier
Markers per Card
1
Pipe Marker Subject Matter
Oils
Operating Temp. Range
0 Degrees F
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Printed Language
English
Glow In The Dark
No
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Water Resistant
No
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Legend Text Color
Black
Weather Resistant
No
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
ISO 14726
No
Maximum Service Temperature
230 Degrees F
Chemical Resistant
Yes
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Hydraulic Fluid

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Hydraulic Fluid, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.