Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Polyester Over Laminate, 5734-HPHV

  • Mfr # 5734-HPHV

  • Zoro # G5638701


product price: $22.89
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5734-HPHV
Zoro #
G5638701
UPC #
754473597337
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
24 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Oxygen
Material
Plastic
Legend Color
White
Marker Attachment Style
Fiberglass Carrier
Pipe Marker Subject Matter
Gases
Markers per Card
1
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Fits Pipe O.D.
8 in and Larger
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Oxygen
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
Legend Text Color
White
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Humidity Resistant
No
Maximum Service Temperature
230 Degrees F
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Printed Language
English
Glow In The Dark
No
Weather Resistant
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
UV Resistant
No
ISO 14726
No
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Oxygen, Legend Text Color White, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.